Shelf
- Mfr # DD8562X1UP
- Zoro # G8813567
product price:Â
$
47.19
/ea
Key Features
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Material
Steel
Load Capacity
1,250 lb
Includes
(4) Shelf Clips per Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DD8562X1UP
- Zoro #
- G8813567
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
Details
- Item
- Shelf
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Material
- Steel
- Load Capacity
- 1,250 lb
- Includes
- (4) Shelf Clips per Shelf
- Finish
- Powder Coated
- Color
- Gray
- Product Type
- Box Shelf
- Gauge
- 18 ga
- Duty Rating
- Extra Heavy Duty
- Shell Material
- Steel
- Wire Color
- Gray
Description
Shelf, Powder Coated, Steel, 18 ga, Overall Depth 24 in, Overall Width 36 in, Load Capacity 1,250 lb, Gray, Duty Rating Extra Heavy Duty, Includes (4) Shelf Clips per Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.