Board, Assembly Temperature Control
- Mfr # 00-936686-00001
- Zoro # G8819856
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Length
5.8 in
Width
4.35 in
Height
2.35 in
Weight
0.37 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-936686-00001
- Zoro #
- G8819856
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5.8 in
- Width
- 4.35 in
- Height
- 2.35 in
Details
- Weight
- 0.37 lbs
Description
Ell, Street 1/4 In. 90 Deg. ,. This is a genuine OEM (Original Equipment Manufacturer) part. BKI has become a leader in the barbecue and smoking equipment industry and now offers a full line of food service solutions. Use genuine OEM parts for safety reliability and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.