Shop SPEAKMAN
See all product information
Create Account
Diverter Stem Assembly
- Mfr # G20-1861
- Zoro # G8823315
product price:Â
$
77.69
/ea
Key Features
Fits Brand
Speakman
Sub-Category
Repair Parts
For Use With
Sensor faucet
Material of Construction
Brass
Type
Divertor Valve Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G20-1861
- Zoro #
- G8823315
- UPC #
- 671252107627
- Country of Origin
- China
- Fits Brand
- Speakman
- Item
- Stem Assembly
- Sub-Category
- Repair Parts
- For Use With
- Sensor faucet
- Material of Construction
- Brass
- Type
- Divertor Valve Assembly
- For Use With Mfr. Model Number
- S-8700-CA-E, S-8710-CA-E, S-8800-CA-E, S-8801-CA-E, S-9010-CA-E
- Material
- Brass
- Product Type
- Stem
- Compatible Manufacturer Part Number
- S-8700-CA-E, S-8710-CA-E, S-8800-CA-E, S-8801-CA-E, S-9010-CA-E
- Compatible Brand
- Speakman
- For Water Temperature
- Hot/Cold
- Shell Material
- Brass
- Traction Material
- Brass
Description
Stem Assembly, Fits Brand Speakman, For Use With Mfr. Model Number S-8700-CA-E, S-8710-CA-E, S-8800-CA-E, S-8801-CA-E, S-9010-CA-E
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.