Bushing, Handle Pivot
- Mfr # 00-893014-00003
- Zoro # G8823907
product price:Â
$
44.89
/ea
Key Features
Length
0.563 in
Width
0.563 in
Height
0.375 in
Weight
0.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-893014-00003
- Zoro #
- G8823907
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lbs
Dimensions
- Length
- 0.563 in
- Width
- 0.563 in
- Height
- 0.375 in
Description
Tube,Flex 7/16 O.D. - 48. This is a genuine OEM (Original Equipment Manufacturer) part. Vulcan Hart has years of experience in the commercial foodservice industry and provides high quality kitchen equipment. Use genuine OEM parts for safety reliability and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.