Shop RITTAL
See all product information
Create Account
Security Lock
- Mfr # 2419000
- Zoro # G8825643
product price:Â
$
789.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Locking Accessories
Application
Fitted to Doors to Protect Against Contact with Live Electrical Equipment While the Master Switch is ON
For Use With
Enclosures
Includes
Actuator, Angle Bracket, Fasteners, Lock
Mounting tip
In the case of double-door enclosures, the door-operated switch is required for the overlapping door to indicate "enclosure door closed"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2419000
- Zoro #
- G8825643
- UPC #
- 639889250000
- Country of Origin
- United States
- Item
- Security Lock
- Sub-Category
- Locking Accessories
- Application
- Fitted to Doors to Protect Against Contact with Live Electrical Equipment While the Master Switch is ON
- For Use With
- Enclosures
- Includes
- Actuator, Angle Bracket, Fasteners, Lock
- Mounting tip
- In the case of double-door enclosures, the door-operated switch is required for the overlapping door to indicate "enclosure door closed"
- Rated impulse withstand voltage, phase to phase
- 4000 V AC
- Suitable for
- Enclosure type: VX, VX SE, TS
- Rated power Pel
- At 50 Hz: 8 VAAt 60 Hz: 8 VA
- Accessory Type
- Safety Lock
Description
Security Lock, For Use With Enclosures, Sub-Category Locking Accessories, Application Fitted to Doors to Protect Against Contact with Live Electrical Equipment While the Master Switch is ON, Includes Actuator, Angle Bracket, Fasteners, Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.