Burner, Pilot
- Mfr # 00-409839-00001
- Zoro # G8833395
product price:Â
$
30.69
/ea
Key Features
For Use With
Gas Range, Heavy Duty Range, Range
For Use With Mfr. Model Number
GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72/45, GH72/45C, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72/45, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V SERIES HDR
Fits Brand
Vulcan Hart
Color
Gray
Product Type
Pilot Burner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-409839-00001
- Zoro #
- G8833395
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Burner,Pilot
- For Use With
- Gas Range, Heavy Duty Range, Range
- For Use With Mfr. Model Number
- GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72/45, GH72/45C, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72/45, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V SERIES HDR
- Fits Brand
- Vulcan Hart
- Color
- Gray
- Product Type
- Pilot Burner
- Compatible with Manufacturer Model Number
- GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHM30, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V236H, V236HB, V236HC, V236HS
- For Use with Mfr Model Number
- GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHM30, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V236H, V236HB, V236HC, V236HS
- Compatible Manufacturer Part Number
- GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHM30, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V236H, V236HB, V236HC, V236HS
- Compatible with Mfr. Model No.
- GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHM30, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V236H, V236HB, V236HC, V236HS
- Compatible Manufacturer Model Number
- GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHM30, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V236H, V236HB, V236HC, V236HS
- Compatible with Manufacturer Model No.
- GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHM30, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V236H, V236HB, V236HC, V236HS
- Compatible Pump Manufacturer Part Number
- GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHM30, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V236H, V236HB, V236HC, V236HS
- Compatible Mfr. Model Number
- GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHM30, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V236H, V236HB, V236HC, V236HS
- For Manufacturer Part Number
- GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHM30, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V236H, V236HB, V236HC, V236HS
- Compatible with Mfr. Model Number
- GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHM30, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V236H, V236HB, V236HC, V236HS
- Compatible Product Type
- Gas Range, Heavy Duty Range, Range
- Wire Color
- Gray
Description
Burner,Pilot, For Use With Gas Range, Heavy Duty Range, Range, Product Type Pilot Burner, Color Gray, Compatible Manufacturer Part Number GH30, GH30C, GH45/72, GH45C, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHM30, GHM30C, GHM45/72, GHM60, GHM60/45, GHM60/72, GHM60T, GHM60T/45, GHM60T/72, GHM72, GHX60, GHX60T, GHX72, GHXM60, GHXM60T, GHXM72, V236H, V236HB, V236HC, V236HS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.