Pump Head, Clear
- Mfr # 00-942102-00003
- Zoro # G8834809
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Height
1.55 in
Color
Clear
Length
5.4 in
Width
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-942102-00003
- Zoro #
- G8834809
- UPC #
- -
- Country of Origin
- United States
- Item
- Pump Head
- Color
- Clear
Dimensions
- Height
- 1.55 in
- Length
- 5.4 in
- Width
- 3.9 in
Description
Gasket Rtrn End Hedr 260-380 H. This is a genuine OEM (Original Equipment Manufacturer) part. Stero was founded over 60-years ago in the restaurant mecca of San Francisco and manufactures dishwashers that get the job done. Use genuine OEM parts for safety reliability and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.