Adjustable Wall-Mount Bracket
- Mfr # K-352-SN
- Zoro # G8845713
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Height
2-1/4 in
Width
2-1/4 in
Length (In.)
3 1/2 in
Color/Finish
Vibrant Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-352-SN
- Zoro #
- G8845713
- UPC #
- 650531322807
- Country of Origin
- China
Dimensions
- Height
- 2-1/4 in
- Width
- 2-1/4 in
- Length (In.)
- 3 1/2 in
Details
- Item
- Adjustable Wall-Mount Bracket
- Color/Finish
- Vibrant Polished Nickel
Description
Adjustable Wall-Mount Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.