Wheel
- Mfr # 180775
- Zoro # G8851385
product price:Â
$
36.19
/ea
Key Features
Tire Material
Rubber and Plastic
Length
2 in
Fits Brand
American Yard Products
Diameter
8 in
Wheel Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180775
- Zoro #
- G8851385
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Diameter
- 8 in
- Wheel Diameter
- 8 in
- Overall Length
- 2 in
Details
- Tire Material
- Rubber and Plastic
- Item
- Lawn Mower Wheel
- Fits Brand
- American Yard Products
- For Use With
- American Yard Products
- Material
- Rubber and Plastic
- Shell Material
- Rubber and Plastic
Description
Wheel, Fits Brand American Yard Products, Diameter 8 In., Length 2 In., Material Rubber and Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.