Replacement Strap, 30 ft.x2", w/Flat Hook
- Mfr # 05344
- Zoro # G8869668
product price:Â
$
17.49
/ea
Sold in multiples of 4 for
$69.96
Key Features
Overall Width
2 in
Length
30 ft
Working Load Limit
3,333 lbs
Breaking Strength
10,000 lbs
Material
Yellow Polyester Webbing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05344
- Zoro #
- G8869668
- UPC #
- 029194005349
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Length
- 30 ft
Details
- Item
- Replacement Strap,30 ft.x2",w/Flat Hook
- Working Load Limit
- 3,333 lbs
- Breaking Strength
- 10,000 lbs
- Material
- Yellow Polyester Webbing
Description
Replacement Strap,30 ft.x2 In.,w/Flat Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.