Shop PROGRIP CARGO CONTROL
See all product information
Create Account
ATV Tow Strap, with shackle, 12ft
- Mfr # 124500
- Zoro # G8870340
product price:Â
$
12.79
/ea
Sold in multiples of 4 for $51.16
Key Features
Overall Width
1-1/4 in
Length
12 ft
Breaking Strength
5,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124500
- Zoro #
- G8870340
- UPC #
- 029194124507
- Country of Origin
- China
Dimensions
- Overall Width
- 1-1/4 in
- Length
- 12 ft
Details
- Item
- ATV Tow Strap,with shackle, 12ft
- Breaking Strength
- 5,000 lbs
Description
ATV Tow Strap,with shackle, 12ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.