Shop TEKTON
See all product information
Create Account
7/32 Inch Solid Punch
- Mfr # 66076
- Zoro # G8870430
product price:Â
$
7.29
/ea
Sold in multiples of 2 for $14.58
Key Features
Weight
0.29 lb.
Width
0.5 in.
Length
5.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66076
- Zoro #
- G8870430
- UPC #
- 020209660768
- Country of Origin
- United States
- Item
- Solid Punch 7/32"
- Weight
- 0.29 lb.
Description
Solid Punch 7/32 In.