Multisocket, 2 Outlet, 12V
- Mfr # MS223BL
- Zoro # G8897594
product price:Â
$
10.39
/ea
Key Features
Type
2 Outlet
Capacity
(2) Sockets
Amps
10 A
Used For
Cell Phone Chargers, GPS Units and More, iPod
Voltage (DC)
12V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS223BL
- Zoro #
- G8897594
- UPC #
- 045464267248
- Country of Origin
- China
Dimensions
- Cord Length
- 8 in
Details
- Item
- Multisocket
- Type
- 2 Outlet
- Capacity
- (2) Sockets
- Amps
- 10 A
- Used For
- Cell Phone Chargers, GPS Units and More, iPod
- Voltage (DC)
- 12V DC
- Includes
- Fused Plug
- Number of Connections
- 2
- Product Type
- Power Splitter
- Color
- Black
- Ports
- 12V Auxiliary Port
- Current
- 1 A
- Voltage
- 12V DC
- Operating Voltage
- 12V DC
- Wire Color
- Black
Description
Multisocket, Product Type Power Splitter, Number of Connections 2, Cord Length 8 in, Color Black, Ports 12V Auxiliary Port, Includes Fused Plug, For Use With Devices Cell Phones, GPS, iPods, Current 1 A, Operating Voltage 12V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.