Shop ROADPRO
See all product information
Create Account
Power Adapter, 2 Outlet, 12V, 15A
Mfr # RP-2232
Zoro # G8897646
product price:Â
$
10.15
/ea
Key Features
Type
2 Outlet
Capacity
(2) Outlet
Amps
15 A
Used For
12V Accessories
Voltage (DC)
12 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP-2232
- Zoro #
- G8897646
- UPC #
- 045464100132
- Country of Origin
- China
Details
- Item
- Power Adapter
- Type
- 2 Outlet
- Capacity
- (2) Outlet
- Amps
- 15 A
- Used For
- 12V Accessories
- Voltage (DC)
- 12 V DC
- Includes
- (2) Socket Lighter Adapters
- Color
- Black
- Voltage
- 12V DC
- Ports
- 12V Auxiliary Port
- Current
- 15 A
- Product Type
- Power Splitter
- Number of Connections
- 2
- Operating Voltage
- 12V DC
Description
Power Adapter, Product Type Power Splitter, Number of Connections 2, Cord Length Not Applicable, Color Black, Ports 12V Auxiliary Port, Includes (2) Socket Lighter Adapters, Compatible Devices 12V Devices, Current 15 A, Operating Voltage 12V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.