Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Hitch
- Mfr # FG1316L4RED
- Zoro # G8900857
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
FG130641BLA, FG131641BLA, FG472741BLA
Fits Brand
Rubbermaid Commercial
Color
Red
Product Type
Hitch
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG1316L4RED
- Zoro #
- G8900857
- UPC #
- 836513006297
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Overall Height
- 2 1/4 in
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- For Use With Mfr. Model Number
- FG130641BLA, FG131641BLA, FG472741BLA
- Item
- Hitch
- Fits Brand
- Rubbermaid Commercial
- Color
- Red
- Product Type
- Hitch
- Compatible Product Type
- Tilt Trucks
- Compatible Manufacturer Model Number
- FG131641BLA
- Compatible Brand
- Rubbermaid
- Wire Color
- Red
Description
Hitch, For Use With Grainger Item Number 3LU55, 4UR31, 4UR42, For Use With Mfr. Model Number FG130641BLA, FG131641BLA, FG472741BLA, Fits Brand Rubbermaid Commercial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.