Caster Kit
- Mfr # 1859135
- Zoro # G8904865
product price:Â
$
31.35
/ea
Key Features
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
1859135
Product Type
Caster Kit
Compatible Manufacturer Model Number
FG738000YEL
Compatible Product Type
Mop Buckets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1859135
- Zoro #
- G8904865
- UPC #
- -
- Country of Origin
- China
- Item
- Caster Kit
- Fits Brand
- Rubbermaid Commercial
- For Use With Mfr. Model Number
- 1859135
- Product Type
- Caster Kit
- Compatible Manufacturer Model Number
- FG738000YEL
- Compatible Product Type
- Mop Buckets
- Number of Casters Included
- 4
- Compatible Brand
- Rubbermaid
Dimensions
- Overall Diameter
- 2 1/2 in
Description
Caster Kit, For Use With Mfr. Model Number 1859135, Fits Brand Rubbermaid Commercial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.