Shop DUKE
See all product information
Create Account
Relay, For Ovens/Ranges
- Mfr # 175870K
- Zoro # G8909074
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Use With Mfr. Model Number
FBB, FBB-120, FBB-CE
Fits Brand
Duke
Product Type
Relay
Compatible with Manufacturer Model Number
FBB,FBB-120,FBB-1C-230,FBB-1O-230,FBB-2C-230,FBB-2O-230,FBB-3C-230,FBB-3O-230,FBB-5C-230,FBB-5O-230,FBB-CE,FBB-EC-208,FBB-EC-230,FBB-EC-240,FBB-EO-208,FBB-EO-230,FBB-EO-240,FBB-NC-120,FBB-NC-120-H,FBB-NC-1202,FBB-NC-1202-H,FBB-NO-120,FBB-NO-120-H,FBB-NO-1202,FBB-NO-1202-H,FBB-PC-120,FBB-PC-120-H,FBB-PC-1202,FBB-PC-1202-H,FBB-PO-120,FBB-PO-120-H,FBB-PO-1202,FBB-PO-1202-H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 175870K
- Zoro #
- G8909074
- UPC #
- -
- Country of Origin
- United States
- Item
- Relay
- For Use With
- For Use With Mfr. Model Number
- FBB, FBB-120, FBB-CE
- Fits Brand
- Duke
- Product Type
- Relay
- Compatible with Manufacturer Model Number
- FBB,FBB-120,FBB-1C-230,FBB-1O-230,FBB-2C-230,FBB-2O-230,FBB-3C-230,FBB-3O-230,FBB-5C-230,FBB-5O-230,FBB-CE,FBB-EC-208,FBB-EC-230,FBB-EC-240,FBB-EO-208,FBB-EO-230,FBB-EO-240,FBB-NC-120,FBB-NC-120-H,FBB-NC-1202,FBB-NC-1202-H,FBB-NO-120,FBB-NO-120-H,FBB-NO-1202,FBB-NO-1202-H,FBB-PC-120,FBB-PC-120-H,FBB-PC-1202,FBB-PC-1202-H,FBB-PO-120,FBB-PO-120-H,FBB-PO-1202,FBB-PO-1202-H
- Compatible with Mfr. Model No.
- FBB,FBB-120,FBB-1C-230,FBB-1O-230,FBB-2C-230,FBB-2O-230,FBB-3C-230,FBB-3O-230,FBB-5C-230,FBB-5O-230,FBB-CE,FBB-EC-208,FBB-EC-230,FBB-EC-240,FBB-EO-208,FBB-EO-230,FBB-EO-240,FBB-NC-120,FBB-NC-120-H,FBB-NC-1202,FBB-NC-1202-H,FBB-NO-120,FBB-NO-120-H,FBB-NO-1202,FBB-NO-1202-H,FBB-PC-120,FBB-PC-120-H,FBB-PC-1202,FBB-PC-1202-H,FBB-PO-120,FBB-PO-120-H,FBB-PO-1202,FBB-PO-1202-H
- For Use with Mfr Model Number
- FBB,FBB-120,FBB-1C-230,FBB-1O-230,FBB-2C-230,FBB-2O-230,FBB-3C-230,FBB-3O-230,FBB-5C-230,FBB-5O-230,FBB-CE,FBB-EC-208,FBB-EC-230,FBB-EC-240,FBB-EO-208,FBB-EO-230,FBB-EO-240,FBB-NC-120,FBB-NC-120-H,FBB-NC-1202,FBB-NC-1202-H,FBB-NO-120,FBB-NO-120-H,FBB-NO-1202,FBB-NO-1202-H,FBB-PC-120,FBB-PC-120-H,FBB-PC-1202,FBB-PC-1202-H,FBB-PO-120,FBB-PO-120-H,FBB-PO-1202,FBB-PO-1202-H
- Compatible Manufacturer Part Number
- FBB,FBB-120,FBB-1C-230,FBB-1O-230,FBB-2C-230,FBB-2O-230,FBB-3C-230,FBB-3O-230,FBB-5C-230,FBB-5O-230,FBB-CE,FBB-EC-208,FBB-EC-230,FBB-EC-240,FBB-EO-208,FBB-EO-230,FBB-EO-240,FBB-NC-120,FBB-NC-120-H,FBB-NC-1202,FBB-NC-1202-H,FBB-NO-120,FBB-NO-120-H,FBB-NO-1202,FBB-NO-1202-H,FBB-PC-120,FBB-PC-120-H,FBB-PC-1202,FBB-PC-1202-H,FBB-PO-120,FBB-PO-120-H,FBB-PO-1202,FBB-PO-1202-H
- Compatible Manufacturer Model Number
- FBB,FBB-120,FBB-1C-230,FBB-1O-230,FBB-2C-230,FBB-2O-230,FBB-3C-230,FBB-3O-230,FBB-5C-230,FBB-5O-230,FBB-CE,FBB-EC-208,FBB-EC-230,FBB-EC-240,FBB-EO-208,FBB-EO-230,FBB-EO-240,FBB-NC-120,FBB-NC-120-H,FBB-NC-1202,FBB-NC-1202-H,FBB-NO-120,FBB-NO-120-H,FBB-NO-1202,FBB-NO-1202-H,FBB-PC-120,FBB-PC-120-H,FBB-PC-1202,FBB-PC-1202-H,FBB-PO-120,FBB-PO-120-H,FBB-PO-1202,FBB-PO-1202-H
- Compatible with Manufacturer Model No.
- FBB,FBB-120,FBB-1C-230,FBB-1O-230,FBB-2C-230,FBB-2O-230,FBB-3C-230,FBB-3O-230,FBB-5C-230,FBB-5O-230,FBB-CE,FBB-EC-208,FBB-EC-230,FBB-EC-240,FBB-EO-208,FBB-EO-230,FBB-EO-240,FBB-NC-120,FBB-NC-120-H,FBB-NC-1202,FBB-NC-1202-H,FBB-NO-120,FBB-NO-120-H,FBB-NO-1202,FBB-NO-1202-H,FBB-PC-120,FBB-PC-120-H,FBB-PC-1202,FBB-PC-1202-H,FBB-PO-120,FBB-PO-120-H,FBB-PO-1202,FBB-PO-1202-H
- Compatible Pump Manufacturer Part Number
- FBB,FBB-120,FBB-1C-230,FBB-1O-230,FBB-2C-230,FBB-2O-230,FBB-3C-230,FBB-3O-230,FBB-5C-230,FBB-5O-230,FBB-CE,FBB-EC-208,FBB-EC-230,FBB-EC-240,FBB-EO-208,FBB-EO-230,FBB-EO-240,FBB-NC-120,FBB-NC-120-H,FBB-NC-1202,FBB-NC-1202-H,FBB-NO-120,FBB-NO-120-H,FBB-NO-1202,FBB-NO-1202-H,FBB-PC-120,FBB-PC-120-H,FBB-PC-1202,FBB-PC-1202-H,FBB-PO-120,FBB-PO-120-H,FBB-PO-1202,FBB-PO-1202-H
- Compatible Mfr. Model Number
- FBB,FBB-120,FBB-1C-230,FBB-1O-230,FBB-2C-230,FBB-2O-230,FBB-3C-230,FBB-3O-230,FBB-5C-230,FBB-5O-230,FBB-CE,FBB-EC-208,FBB-EC-230,FBB-EC-240,FBB-EO-208,FBB-EO-230,FBB-EO-240,FBB-NC-120,FBB-NC-120-H,FBB-NC-1202,FBB-NC-1202-H,FBB-NO-120,FBB-NO-120-H,FBB-NO-1202,FBB-NO-1202-H,FBB-PC-120,FBB-PC-120-H,FBB-PC-1202,FBB-PC-1202-H,FBB-PO-120,FBB-PO-120-H,FBB-PO-1202,FBB-PO-1202-H
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Flexible Batch Broiler,Flexible Batch Broiler CE,Flexible Batch Broiler,208 VCA,68 A,60 Hz,Three-phase,Domestic,Burger King,Flexible Batch Broiler,230 VCA,62 A,60 Hz,Three-phase,Domestic,Burger King,Flexible Batch Broiler,240 VCA,60 A,60 Hz,Three-phase,Domestic,Burger King,Flexible Batch Broiler,CE Version,BurgerKing,Flexible Batch Broiler,Domestic,BurgerKing,Flexible Batch Broiler,Natural Gas with Catalyst,CE Version,Burger King,Flexible Batch Broiler,Natural Gas with Catalyst,Domestic,Burger King,Flexible Batch Broiler,Natural Gas without Catalyst,Domestic,Burger King,Flexible Batch Broiler,Propane Gas with Catalyst,CE Version,Burger King,Flexible Batch Broiler,Propane with Catalyst,Domestic,Burger King,Flexible Batch Broiler,Propane without Catalyst,Domestic,Burger King
Description
Relay, Burner Size Included Not Applicable