Shop VULCAN HART
See all product information
Create Account
Ignitor Cable, 36 in H
- Mfr # 00-419359
- Zoro # G8911016
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fryers
For Use With Mfr. Model Number
1GPC12,1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45CF,2GR45DF,2GR65CF,2GR65DF,2GR85CF,2GR85DF,2XG45CF,2XG45DF,2XG65CF,2XG65DF,2XG85CF,2XG85DF
Fits Brand
Vulcan Hart
Height
36 in
Product Type
Ignitor Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-419359
- Zoro #
- G8911016
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Ignitor Cable
- For Use With
- Fryers
- For Use With Mfr. Model Number
- 1GPC12,1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45CF,2GR45DF,2GR65CF,2GR65DF,2GR85CF,2GR85DF,2XG45CF,2XG45DF,2XG65CF,2XG65DF,2XG85CF,2XG85DF
- Fits Brand
- Vulcan Hart
- Product Type
- Ignitor Cable
- Compatible with Manufacturer Model Number
- 1GPC12,1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45CF,2GR45DF,2GR65CF,2GR65DF,2GR85CF,2GR85DF,2HG45CF,2HG45DF,2HG65CF,2HG65DF,2HG85CF,2HG85DF,2XG45CF,2XG45DF,2XG65CF,2XG65DF,2XG85CF,2XG85DF,3GR45CF,3GR45DF,3GR45MF,3GR65CF,3GR65DF,3GR85CF,3GR85DF,4GR45CF,4GR45DF,4GR65CF,4GR65DF,4GR85CF,4GR85DF,GPC12,GPC12S,GPC16,GPC16S,GR35F,GR45F,GR65F,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F
- Compatible with Mfr. Model No.
- 1GPC12,1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45CF,2GR45DF,2GR65CF,2GR65DF,2GR85CF,2GR85DF,2HG45CF,2HG45DF,2HG65CF,2HG65DF,2HG85CF,2HG85DF,2XG45CF,2XG45DF,2XG65CF,2XG65DF,2XG85CF,2XG85DF,3GR45CF,3GR45DF,3GR45MF,3GR65CF,3GR65DF,3GR85CF,3GR85DF,4GR45CF,4GR45DF,4GR65CF,4GR65DF,4GR85CF,4GR85DF,GPC12,GPC12S,GPC16,GPC16S,GR35F,GR45F,GR65F,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F
- For Use with Mfr Model Number
- 1GPC12,1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45CF,2GR45DF,2GR65CF,2GR65DF,2GR85CF,2GR85DF,2HG45CF,2HG45DF,2HG65CF,2HG65DF,2HG85CF,2HG85DF,2XG45CF,2XG45DF,2XG65CF,2XG65DF,2XG85CF,2XG85DF,3GR45CF,3GR45DF,3GR45MF,3GR65CF,3GR65DF,3GR85CF,3GR85DF,4GR45CF,4GR45DF,4GR65CF,4GR65DF,4GR85CF,4GR85DF,GPC12,GPC12S,GPC16,GPC16S,GR35F,GR45F,GR65F,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F
- Compatible Manufacturer Part Number
- 1GPC12,1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45CF,2GR45DF,2GR65CF,2GR65DF,2GR85CF,2GR85DF,2HG45CF,2HG45DF,2HG65CF,2HG65DF,2HG85CF,2HG85DF,2XG45CF,2XG45DF,2XG65CF,2XG65DF,2XG85CF,2XG85DF,3GR45CF,3GR45DF,3GR45MF,3GR65CF,3GR65DF,3GR85CF,3GR85DF,4GR45CF,4GR45DF,4GR65CF,4GR65DF,4GR85CF,4GR85DF,GPC12,GPC12S,GPC16,GPC16S,GR35F,GR45F,GR65F,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F
- Compatible Manufacturer Model Number
- 1GPC12,1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45CF,2GR45DF,2GR65CF,2GR65DF,2GR85CF,2GR85DF,2HG45CF,2HG45DF,2HG65CF,2HG65DF,2HG85CF,2HG85DF,2XG45CF,2XG45DF,2XG65CF,2XG65DF,2XG85CF,2XG85DF,3GR45CF,3GR45DF,3GR45MF,3GR65CF,3GR65DF,3GR85CF,3GR85DF,4GR45CF,4GR45DF,4GR65CF,4GR65DF,4GR85CF,4GR85DF,GPC12,GPC12S,GPC16,GPC16S,GR35F,GR45F,GR65F,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F
- Compatible with Manufacturer Model No.
- 1GPC12,1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45CF,2GR45DF,2GR65CF,2GR65DF,2GR85CF,2GR85DF,2HG45CF,2HG45DF,2HG65CF,2HG65DF,2HG85CF,2HG85DF,2XG45CF,2XG45DF,2XG65CF,2XG65DF,2XG85CF,2XG85DF,3GR45CF,3GR45DF,3GR45MF,3GR65CF,3GR65DF,3GR85CF,3GR85DF,4GR45CF,4GR45DF,4GR65CF,4GR65DF,4GR85CF,4GR85DF,GPC12,GPC12S,GPC16,GPC16S,GR35F,GR45F,GR65F,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F
- Compatible Pump Manufacturer Part Number
- 1GPC12,1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45CF,2GR45DF,2GR65CF,2GR65DF,2GR85CF,2GR85DF,2HG45CF,2HG45DF,2HG65CF,2HG65DF,2HG85CF,2HG85DF,2XG45CF,2XG45DF,2XG65CF,2XG65DF,2XG85CF,2XG85DF,3GR45CF,3GR45DF,3GR45MF,3GR65CF,3GR65DF,3GR85CF,3GR85DF,4GR45CF,4GR45DF,4GR65CF,4GR65DF,4GR85CF,4GR85DF,GPC12,GPC12S,GPC16,GPC16S,GR35F,GR45F,GR65F,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F
- Compatible Mfr. Model Number
- 1GPC12,1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45CF,2GR45DF,2GR65CF,2GR65DF,2GR85CF,2GR85DF,2HG45CF,2HG45DF,2HG65CF,2HG65DF,2HG85CF,2HG85DF,2XG45CF,2XG45DF,2XG65CF,2XG65DF,2XG85CF,2XG85DF,3GR45CF,3GR45DF,3GR45MF,3GR65CF,3GR65DF,3GR85CF,3GR85DF,4GR45CF,4GR45DF,4GR65CF,4GR65DF,4GR85CF,4GR85DF,GPC12,GPC12S,GPC16,GPC16S,GR35F,GR45F,GR65F,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Fryers
Description
Ignitor Cable, Burner Size Included Not Applicable, For Use With Fryers, Product Type Ignitor Cable, Color Not Applicable