Shop XPLOSENS
See all product information
Create Account
Detect Improvised Explosive Comp, Reagent
- Mfr # 1001
- Zoro # G8939393
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Description/Special Features
Nanometric Reagent to Test Suspicious Items for Chlorate/Sprengel Based Explosives/Strong Oxidizers
Number of Tests
100
Length
1 in
Width
1 in
Form
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1001
- Zoro #
- G8939393
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Overall Length
- 1 in
- Overall Height
- 4 in
- Overall Width
- 1 in
- Wire Rope Length
- 1 in
Details
- Item
- Improvised Explosive Compounds Detector
- Description/Special Features
- Nanometric Reagent to Test Suspicious Items for Chlorate/Sprengel Based Explosives/Strong Oxidizers
- Number of Tests
- 100
- Form
- Reagent
- Operating Temp. Range
- 0 Degrees to 50 Degrees C
- Shelf Life
- 12 mo
- Product Type
- Improvised Explosive Compounds Detector
- Operating Temperature - Maximum
- 50 Degrees C
- Substances Detected
- Chlorate, Sprengel Based Primary Explosives
- Test Form
- Reagent
- Operating Temperature - Minimum
- 0 Degrees C
Description
Detects Improvised Explosive Compounds, Description/Special Features Nanometric Reagent to Test Suspicious Items for Chlorate, Sprengel Based Explosives, Strong Oxidizers, Number of Tests 100 +, Operating Temp. Range 0 Degrees to 50 Degrees C, Form Reagent, Length 4 In., Width 1 In., Shelf Life 12 mo.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.