This item is Discontinued.

Newport Brass Hot & Cold Water Dispenser in Polished Brass Uncoated (Living) 3200-5603-03N

This item is Discontinued.

Newport Brass

Hot & Cold Water Dispenser in Polished Brass Uncoated (Living) (Discontinued)

Mfr # 3200-5603-03N
Zoro # G8962853
UPC # 709180055960
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3200-5603-03N
Zoro #
G8962853
UPC #
709180055960
Country of Origin
United States

Dimensions

Height
9.22
Width
5.18
Handle Length (in)
2.5

Details

Number of Holes
1
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
4.6
Dispenser Only
Yes
Faucet Material
Brass
Drain included
No
Dispenser Type
Hot and Cold Water
Handle Included
Yes
Faucet Mount
Deck Mounted

Description

The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.