This item is Discontinued.

This item is Discontinued.
Hot Water Dispenser in Aged Brass (Discontinued)
Mfr #
107H-034
Zoro #
G8965084
UPC # 760724548270
Country of Origin United States
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107H-034
- Zoro #
- G8965084
- UPC #
- 760724548270
- Country of Origin
- United States
- Number of Holes
- 1
- Finish
- Aged Brass
- Number of Handles
- 1
- ADA Compliant
- No
- Handle Type
- Lever
- Handle Material
- Brass
- Flow Rate (GPM)
- 1
- Weight
- 3.65
- Handle Included
- Yes
- Faucet Mount
- Deck Mounted
- Dispenser Only
- Yes
- Dispenser Type
- Hot Water
- Faucet Material
- Brass
- Drain included
- No
Description
Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.