Inducer Assembly
- Mfr # 80M52
- Zoro # G8965957
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Includes
Inducer
Fits Brand
Lennox
Motor Amps
2.7 A
Product Type
Draft Inducer Blower
Compatible with Brand
Lennox
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80M52
- Zoro #
- G8965957
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Draft Inducer Blower
- Includes
- Inducer
- Fits Brand
- Lennox
- Motor Amps
- 2.7 A
- Product Type
- Draft Inducer Blower
- Compatible with Brand
- Lennox
- Nameplate Voltage
- 115V AC
Description
Draft Inducer Blower, Compatible with Brand Lennox, Nameplate Voltage 115V AC, Product Type Draft Inducer Blower, Includes Inducer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.