This item is Discontinued.

Newport Brass Pull-Down Kitchen Faucet in Satin Brass (Pvd) 3200-5113-04

This item is Discontinued.

Newport Brass

Pull-Down Kitchen Faucet in Satin Brass (Pvd) (Discontinued)

Mfr # 3200-5113-04
Zoro # G8966317
UPC # 709180055175
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3200-5113-04
Zoro #
G8966317
UPC #
709180055175
Country of Origin
United States

Dimensions

Height
17.36
Width
5.04
Maximum Deck Thickness
3
Handle Length (in)
3.5

Details

Number of Holes
1
Finish
Satin Brass (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Faucet Type
Pull-down Kitchen Faucet
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
9.7
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted
Orientation
Deck mounted
Faucet Material
Brass

Description

The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.