This item is Discontinued.

Newport Brass Pull-Down Kitchen Faucet in Polished Brass Uncoated (Living) 3210-5103-03N

This item is Discontinued.

Newport Brass

Pull-Down Kitchen Faucet in Polished Brass Uncoated (Living) (Discontinued)

Mfr # 3210-5103-03N
Zoro # G8970788
UPC # 709180057582
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3210-5103-03N
Zoro #
G8970788
UPC #
709180057582
Country of Origin
United States

Dimensions

Height
17.04
Width
5.4
Maximum Deck Thickness
3
Handle Length (in)
3

Details

Number of Holes
1
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Faucet Type
Pull-down Kitchen Faucet
Flow Rate (GPM)
1.8
Weight
9.7
Handle Included
Yes
Orientation
Deck mounted
Drain included
No
Faucet Material
Brass
Faucet Mount
Deck Mounted

Description

Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews