Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs-1768
- Mfr # CBS-1768
- Zoro # G8977441
product price:Â
$
75.59
/ea
Key Features
Finish
Plastic
Voltage
12
Color
Black
Connector Shape
Rectangular
Terminal Quantity
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-1768
- Zoro #
- G8977441
- UPC #
- -
- Country of Origin
- Unknown
Details
- Finish
- Plastic
- Voltage
- 12
- Color
- Black
- Connector Shape
- Rectangular
- Terminal Quantity
- 13
- Turn Signal Control Included
- Yes
- Terminal Gender
- Male
- Lighting Controls Included
- Yes
- Connector Gender
- Female
- Turn Signal/Directional Indicator
- Yes
- Main Light Operator Included
- Yes
- Mounting Type
- Snap Fit
- Type
- Combination Switch
- Indicator Markings Included
- Yes
- Displayed
- Yes
- Number Of Connector Cavities
- 1
- Connector Quantity
- 1
- Running Light Operator Included
- Yes
- Terminal Type
- Blade
- Momentary High Beam Flasher Includ
- Yes
- Connector Type
- Plug In
- Latching High Beam Operator Includ
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.