Multi-Function Switch, Cbs-1794
- Mfr # CBS-1794
- Zoro # G8977679
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Voltage
12
Finish
Plastic, Rubber
Turn Signal Control Included
Yes
Connector Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS-1794
- Zoro #
- G8977679
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black
- Voltage
- 12
- Finish
- Plastic, Rubber
- Turn Signal Control Included
- Yes
- Connector Shape
- Rectangular
- Terminal Gender
- Male
- Connector Gender
- Female
- Terminal Type
- Pin
- Latching High Beam Operator Includ
- Yes
- Indicator Markings Included
- Yes
- Main Light Operator Included
- Yes
- Lighting Controls Included
- Yes
- Turn Signal/Directional Indicator
- Yes
- Mounting Type
- Bolt On
- Momentary High Beam Flasher Includ
- Yes
- Number Of Connector Cavities
- 1
- Displayed
- Yes
- Terminal Quantity
- 10
- Connector Quantity
- 1
- Type
- Combination Switch
- Running Light Operator Included
- Yes
- Connector Type
- Plug In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.