Multi-Function Switch, Cbs-1792
- Mfr # CBS-1792
- Zoro # G8978449
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Finish
Plastic
Color
Black
Voltage
12
Displayed
Yes
Turn Signal Control Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-1792
- Zoro #
- G8978449
- UPC #
- -
- Country of Origin
- Unknown
Details
- Finish
- Plastic
- Color
- Black
- Voltage
- 12
- Displayed
- Yes
- Turn Signal Control Included
- Yes
- Connector Quantity
- 1
- Terminal Type
- Pin
- Indicator Markings Included
- Yes
- Terminal Gender
- Male
- Momentary High Beam Flasher Includ
- Yes
- Type
- Combination Switch
- Terminal Quantity
- 10
- Turn Signal/Directional Indicator
- Yes
- Latching High Beam Operator Includ
- Yes
- Lighting Controls Included
- Yes
- Connector Type
- Plug In
- Number Of Connector Cavities
- 1
- Connector Gender
- Female
- Main Light Operator Included
- Yes
- Connector Shape
- Rectangular
- Mounting Type
- Bolt On
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.