Multi-Function Switch, Cbs-1696
- Mfr # CBS-1696
- Zoro # G8979410
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Connector Quantity
1
Mounting Type
Bolt On
Turn Signal Control Included
Yes
Connector Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-1696
- Zoro #
- G8979410
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 12
- Connector Quantity
- 1
- Mounting Type
- Bolt On
- Turn Signal Control Included
- Yes
- Connector Shape
- Rectangular
- Type
- Combination Switch
- Main Light Operator Included
- Yes
- Terminal Quantity
- 16
- Number Of Connector Cavities
- 1
- Terminal Type
- Blade
- Latching High Beam Operator Includ
- Yes
- Displayed
- Yes
- Momentary High Beam Flasher Includ
- Yes
- Terminal Gender
- Male
- Turn Signal/Directional Indicator
- Yes
- Connector Gender
- Female
- Indicator Markings Included
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.