Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs-1005
- Mfr # CBS-1005
- Zoro # G8979620
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Finish
Plastic
Voltage
12
Connector Gender
Female
Main Light Operator Included
Yes
Terminal Quantity
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-1005
- Zoro #
- G8979620
- UPC #
- -
- Country of Origin
- Unknown
Details
- Finish
- Plastic
- Voltage
- 12
- Connector Gender
- Female
- Main Light Operator Included
- Yes
- Terminal Quantity
- 10
- Terminal Type
- Blade
- Turn Signal Control Included
- Yes
- Type
- Combination Switch
- Latching High Beam Operator Includ
- Yes
- Mounting Type
- Bolt On
- Displayed
- Yes
- Momentary High Beam Flasher Includ
- Yes
- Connector Quantity
- 2
- Connector Shape
- Rectangular
- Terminal Gender
- Male
- Number Of Connector Cavities
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.