Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs-1668
- Mfr # CBS-1668
- Zoro # G8979830
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Finish
Plastic
Color
Black, White
Connector Gender
Female
Indicator Markings Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS-1668
- Zoro #
- G8979830
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12
- Finish
- Plastic
- Color
- Black, White
- Connector Gender
- Female
- Indicator Markings Included
- Yes
- Turn Signal/Directional Indicator
- Yes
- Mounting Type
- Bolt On
- Terminal Gender
- Male
- Main Light Operator Included
- Yes
- Momentary High Beam Flasher Includ
- Yes
- Fog Light Operator Included
- Yes
- Connector Shape
- Rectangular
- Latching High Beam Operator Includ
- Yes
- Terminal Quantity
- 8
- Number Of Connector Cavities
- 1
- Connector Quantity
- 1
- Terminal Type
- Pin
- Turn Signal Control Included
- Yes
- Displayed
- Yes
- Type
- Combination Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.