Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs2339
- Mfr # CBS2339
- Zoro # G8979970
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Terminal Type
Pin
Number of Terminals
13
Series
Intermotor
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS2339
- Zoro #
- G8979970
- UPC #
- 33086100937
- Country of Origin
- Unknown
Details
- Voltage
- 12V
- Terminal Type
- Pin
- Number of Terminals
- 13
- Series
- Intermotor
- Terminal Gender
- Male
- Number of Connector Cavities
- 1
- Connector Gender
- Female
- Item
- Turn Signal Switch
- Number of Connectors
- 1
- Fit Type
- Direct Fit
- Controls
- Fog Light
- Attachment Method
- Snap Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.