Multi-Function Switch, Cbs-1019
- Mfr # CBS-1019
- Zoro # G8980302
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Connector Quantity
1
Latching High Beam Operator Includ
Yes
Terminal Quantity
16
Connector Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-1019
- Zoro #
- G8980302
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 12
- Connector Quantity
- 1
- Latching High Beam Operator Includ
- Yes
- Terminal Quantity
- 16
- Connector Shape
- Rectangular
- Momentary High Beam Flasher Includ
- Yes
- Indicator Markings Included
- Yes
- Terminal Gender
- Male
- Terminal Type
- Blade
- Turn Signal/Directional Indicator
- Yes
- Main Light Operator Included
- Yes
- Number Of Connector Cavities
- 1
- Turn Signal Control Included
- Yes
- Displayed
- Yes
- Connector Gender
- Female
- Mounting Type
- Bolt On
- Type
- Combination Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.