Multi-Function Switch, Cbs-1813
- Mfr # CBS-1813
- Zoro # G8981398
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Color
Black
Finish
Plastic
Number Of Connector Cavities
1
Momentary High Beam Flasher Includ
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS-1813
- Zoro #
- G8981398
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12
- Color
- Black
- Finish
- Plastic
- Number Of Connector Cavities
- 1
- Momentary High Beam Flasher Includ
- Yes
- Type
- Combination Switch
- Terminal Gender
- Male
- Connector Gender
- Female
- Connector Quantity
- 2
- Terminal Quantity
- 17
- Fog Light Operator Included
- Yes
- Mounting Type
- Snap Fit
- Running Light Operator Included
- Yes
- Indicator Markings Included
- Yes
- Terminal Type
- Pin
- Connector Shape
- Rectangular
- Turn Signal/Directional Indicator
- Yes
- Turn Signal Control Included
- Yes
- Latching High Beam Operator Includ
- Yes
- Displayed
- Yes
- Main Light Operator Included
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.