Multi-Function Switch, Cbs-1424

  • Mfr # CBS-1424
  • Zoro # G8981547
product price: 
$
79.35
/ea

Key Features

Color
Black
Voltage
12
Finish
Plastic, Rubber
Connector Quantity
4
Type
Combination Switch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBS-1424
Zoro #
G8981547
UPC #
-
Country of Origin
Unknown
Color
Black
Voltage
12
Finish
Plastic, Rubber
Connector Quantity
4
Type
Combination Switch
Connector Gender
Female
Terminal Type
Blade
Cruise Control Set Included
Yes
Latching High Beam Operator Includ
Yes
Running Light Operator Included
Yes
Turn Signal Control Included
Yes
Terminal Quantity
19
Cruise Control Speed Adjustment In
Yes
Displayed
Yes
Number Of Connector Cavities
1
Cruise Control Cancel Included
Yes
Mounting Type
Bolt On
Momentary High Beam Flasher Includ
Yes
Main Light Operator Included
Yes
Cruise Control Resume Included
Yes
Fog Light Operator Included
Yes
Terminal Gender
Male
Indicator Markings Included
Yes
Cruise Control On/Off Operator Inc
Yes
Turn Signal/Directional Indicator
Yes
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews