Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs-1841
- Mfr # CBS-1841
- Zoro # G8981842
product price:Â
$
48.89
/ea
Key Features
Voltage
12
Color
Black
Finish
Plastic
Terminal Gender
Male
Mounting Type
Bolt On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-1841
- Zoro #
- G8981842
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 12
- Color
- Black
- Finish
- Plastic
- Terminal Gender
- Male
- Mounting Type
- Bolt On
- Terminal Quantity
- 8
- Momentary High Beam Flasher Includ
- Yes
- Main Light Operator Included
- Yes
- Displayed
- Yes
- Connector Quantity
- 1
- Connector Gender
- Female
- Type
- Combination Switch
- Terminal Type
- Blade
- Indicator Markings Included
- Yes
- Turn Signal/Directional Indicator
- Yes
- Connector Shape
- Rectangular
- Latching High Beam Operator Includ
- Yes
- Number Of Connector Cavities
- 1
- Turn Signal Control Included
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.