Multi-Function Switch, Cbs-1931
- Mfr # CBS-1931
- Zoro # G8982746
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Finish
Plastic
Voltage
12
Color
Black
Turn Signal Control Included
Yes
Connector Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-1931
- Zoro #
- G8982746
- UPC #
- -
- Country of Origin
- Unknown
Details
- Finish
- Plastic
- Voltage
- 12
- Color
- Black
- Turn Signal Control Included
- Yes
- Connector Quantity
- 1
- Terminal Gender
- Male
- Mounting Type
- Bolt On
- Terminal Type
- Blade
- Main Light Operator Included
- Yes
- Displayed
- Yes
- Indicator Markings Included
- Yes
- Turn Signal/Directional Indicator
- Yes
- Running Light Operator Included
- Yes
- Latching High Beam Operator Includ
- Yes
- Momentary High Beam Flasher Includ
- Yes
- Connector Shape
- Rectangular
- Terminal Quantity
- 7
- Connector Gender
- Female
- Number Of Connector Cavities
- 1
- Type
- Combination Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.