Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs2349
- Mfr # CBS2349
- Zoro # G8982789
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Plastic
Voltage
12
Connector Shape
Oval
Displayed
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS2349
- Zoro #
- G8982789
- UPC #
- 3308619321
- Country of Origin
- Unknown
Details
- Color
- Black
- Finish
- Plastic
- Voltage
- 12
- Connector Shape
- Oval
- Displayed
- Yes
- Type
- Combination Switch
- Terminal Gender
- Male
- Terminal Type
- Pin
- Latching High Beam Operator Includ
- Yes
- Mounting Type
- Bolt On
- Main Light Operator Included
- Yes
- Turn Signal/Directional Indicator
- Yes
- Momentary High Beam Flasher Includ
- Yes
- Connector Quantity
- 1
- Turn Signal Control Included
- Yes
- Number Of Connector Cavities
- 1
- Terminal Quantity
- 5
- Indicator Markings Included
- Yes
- Connector Gender
- Female
- Connector Type
- Plug; Socket
- Activation Style
- Lever
- Lighting Controls Included
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.