Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs2416
- Mfr # CBS2416
- Zoro # G8982980
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Plastic
Running Light Operator Included
Yes
Indicator Markings Included
Yes
Terminal Quantity
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS2416
- Zoro #
- G8982980
- UPC #
- 33086384870
- Country of Origin
- Unknown
Details
- Color
- Black
- Finish
- Plastic
- Running Light Operator Included
- Yes
- Indicator Markings Included
- Yes
- Terminal Quantity
- 12
- Momentary High Beam Flasher Includ
- Yes
- Displayed
- Yes
- Latching High Beam Operator Includ
- Yes
- Connector Quantity
- 1
- Main Light Operator Included
- Yes
- Number Of Connector Cavities
- 1
- Terminal Gender
- Male
- Connector Gender
- Female
- Type
- Combination Switch
- Fog Light Operator Included
- Yes
- Terminal Type
- Pin
- Connector Shape
- Rectangular
- Mounting Type
- Clip
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.