Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs-1837
- Mfr # CBS-1837
- Zoro # G8983008
product price:Â
$
80.49
/ea
Key Features
Color
Black
Finish
Plastic
Voltage
12
Terminal Type
Blade
Latching High Beam Operator Includ
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS-1837
- Zoro #
- G8983008
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black
- Finish
- Plastic
- Voltage
- 12
- Terminal Type
- Blade
- Latching High Beam Operator Includ
- Yes
- Fog Light Operator Included
- Yes
- Turn Signal/Directional Indicator
- Yes
- Turn Signal Control Included
- Yes
- Connector Quantity
- 1
- Mounting Type
- Bolt On
- Terminal Gender
- Male
- Displayed
- Yes
- Momentary High Beam Flasher Includ
- Yes
- Connector Gender
- Female
- Terminal Quantity
- 16
- Indicator Markings Included
- Yes
- Type
- Combination Switch
- Number Of Connector Cavities
- 1
- Main Light Operator Included
- Yes
- Connector Shape
- Rectangular