Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs-1884
- Mfr # CBS-1884
- Zoro # G8983181
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Connector Gender
Female
Terminal Gender
Male
Controls
Headlight Dimmer; Turn Signal/Headlight
Fit Type
Direct Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-1884
- Zoro #
- G8983181
- UPC #
- -
- Country of Origin
- Unknown
Details
- Color
- Black
- Connector Gender
- Female
- Terminal Gender
- Male
- Controls
- Headlight Dimmer; Turn Signal/Headlight
- Item
- Turn Signal Switch
- Fit Type
- Direct Fit
- Number of Terminals
- 8
- Series
- Standard Intermotor
- Terminal Type
- Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.