Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs-1885
- Mfr # CBS-1885
- Zoro # G8983489
product price:Â
$
57.25
/ea
Key Features
Voltage
12
Displayed
Yes
Main Light Operator Included
Yes
Latching High Beam Operator Includ
Yes
Turn Signal/Directional Indicator
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS-1885
- Zoro #
- G8983489
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12
- Displayed
- Yes
- Main Light Operator Included
- Yes
- Latching High Beam Operator Includ
- Yes
- Turn Signal/Directional Indicator
- Yes
- Connector Shape
- Rectangular
- Fog Light Operator Included
- Yes
- Type
- Combination Switch
- Terminal Quantity
- 16
- Terminal Gender
- Male
- Turn Signal Control Included
- Yes
- Connector Quantity
- 1
- Number Of Connector Cavities
- 1
- Mounting Type
- Bolt On
- Momentary High Beam Flasher Includ
- Yes
- Terminal Type
- Blade
- Indicator Markings Included
- Yes
- Connector Gender
- Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.