Shop STANDARD IGNITION
See all product information
Create Account
Push Button Switch, Ds-246
- Mfr # DS-246
- Zoro # G8983516
product price:Â
$
21.15
/ea
Key Features
Type
Switch
Color
Silver
Voltage
12
Finish
Brass
Amperage Rating
3 A @250 v / 6 A @125 v
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS-246
- Zoro #
- G8983516
- UPC #
- -
- Country of Origin
- Unknown
- Type
- Switch
- Color
- Silver
- Voltage
- 12
- Finish
- Brass
- Amperage Rating
- 3 A @250 v / 6 A @125 v
- Connector Quantity
- 2
- Terminal Type
- Screw and Blade
- Terminal Gender
- Male
- Connector Shape
- Blade
- Connector Type
- Screw-in
- Connector Gender
- Male
- Terminal Quantity
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.