Push Button Switch, Ds-276
- Mfr # DS-276
- Zoro # G8984469
product price:Â
$
28.89
/ea
Key Features
Type
Universal
Voltage
125 v, 20 A / 250 v 10 A
Terminal Type
Screw and Blade
Terminal Gender
Male
Terminal Quantity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS-276
- Zoro #
- G8984469
- UPC #
- -
- Country of Origin
- Unknown
Details
- Type
- Universal
- Voltage
- 125 v, 20 A / 250 v 10 A
- Terminal Type
- Screw and Blade
- Terminal Gender
- Male
- Terminal Quantity
- 2
- Switch Mounting Type
- Mounting Hole 15/32"
- Amperage Rating
- 10 A @ 250 VAC, 15 A @ 125 VAC, 35 A @ 12 VAC
- Connector Gender
- Female
- Number Of Switch Positions
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.