This item is Discontinued.

Newport Brass Hot Water Dispenser in Polished Brass Uncoated (Living) 107H-03N

This item is Discontinued.

Newport Brass

Hot Water Dispenser in Polished Brass Uncoated (Living) (Discontinued)

Mfr # 107H-03N
Zoro # G8984815
UPC # 91388721069
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107H-03N
Zoro #
G8984815
UPC #
91388721069
Country of Origin
United States

Dimensions

Width
3.88
Height
9.38
Handle Length (in)
3

Details

Number of Holes
1
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
3.65
Dispenser Only
Yes
Dispenser Type
Hot Water
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain included
No

Description

Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.