Multi-Function Switch, Cbs-1182

  • Mfr # CBS-1182
  • Zoro # G8984986
product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Momentary High Beam Flasher Includ
Yes
Cruise Control Cancel Included
Yes
Indicator Markings Included
Yes
Connector Quantity
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBS-1182
Zoro #
G8984986
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Momentary High Beam Flasher Includ
Yes
Cruise Control Cancel Included
Yes
Indicator Markings Included
Yes
Connector Quantity
2
Number Of Wiper Speed Settings
3
Terminal Quantity
14
Number Of Wiper Delay Settings
5
Cruise Control Set Included
Yes
Mounting Type
Bolt On
Displayed
Yes
Cruise Control Speed Adjustment In
Yes
Terminal Gender
Male
Cruise Control Resume Included
Yes
Windshield Wiper Speed Setting Inc
Yes
Connector Shape
Rectangular
Type
Combination Switch
Number Of Connector Cavities
2
Windshield Washer Spray Included
Yes
Turn Signal Control Included
Yes
Turn Signal/Directional Indicator
Yes
Cruise Control On/Off Operator Inc
Yes
Connector Gender
Female; Female; Female
Terminal Type
Blade
Windshield Wiper Delay Setting Inc
Yes
Latching High Beam Operator Includ
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews