Multi-Function Switch, Cbs-1996
- Mfr # CBS-1996
- Zoro # G8985169
product price:Â
$
98.65
/ea
Key Features
Voltage
12
Color
Black
Finish
Plastic
Number Of Connector Cavities
1
Turn Signal Control Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-1996
- Zoro #
- G8985169
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 12
- Color
- Black
- Finish
- Plastic
- Number Of Connector Cavities
- 1
- Turn Signal Control Included
- Yes
- Terminal Quantity
- 16
- Terminal Type
- Blade
- Turn Signal/Directional Indicator
- Yes
- Indicator Markings Included
- Yes
- Main Light Operator Included
- Yes
- Running Light Operator Included
- Yes
- Displayed
- Yes
- Connector Gender
- Female
- Latching High Beam Operator Includ
- Yes
- Mounting Type
- Bolt On
- Terminal Gender
- Male
- Momentary High Beam Flasher Includ
- Yes
- Connector Quantity
- 1
- Connector Shape
- Rectangular
- Type
- Combination Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.