Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs-1171
- Mfr # CBS-1171
- Zoro # G8985406
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Finish
Plastic, Rubber
Color
Black
Displayed
Yes
Connector Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-1171
- Zoro #
- G8985406
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 12
- Finish
- Plastic, Rubber
- Color
- Black
- Displayed
- Yes
- Connector Quantity
- 1
- Type
- Combination Switch
- Connector Type
- Plug In
- Momentary High Beam Flasher Includ
- Yes
- Indicator Markings Included
- Yes
- Number Of Connector Cavities
- 1
- Connector Shape
- Rectangular
- Terminal Quantity
- 12
- Lighting Controls Included
- Yes
- Turn Signal/Directional Indicator
- Yes
- Terminal Gender
- Male
- Main Light Operator Included
- Yes
- Connector Gender
- Female
- Terminal Type
- Blade
- Mounting Type
- Bolt On
- Latching High Beam Operator Includ
- Yes
- Turn Signal Control Included
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.