Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs-1180
- Mfr # CBS-1180
- Zoro # G8987086
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Terminal Type
Blade
Windshield Wiper Speed Setting Inc
Yes
Number Of Wiper Delay Settings
6
Connector Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS-1180
- Zoro #
- G8987086
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12
- Terminal Type
- Blade
- Windshield Wiper Speed Setting Inc
- Yes
- Number Of Wiper Delay Settings
- 6
- Connector Gender
- Female
- Displayed
- Yes
- Terminal Gender
- Male
- Turn Signal Control Included
- Yes
- Number Of Wiper Speed Settings
- 3
- Number Of Connector Cavities
- 3
- Type
- Combination Switch
- Mounting Type
- Bolt On
- Connector Shape
- Rectangular
- Latching High Beam Operator Includ
- Yes
- Indicator Markings Included
- Yes
- Windshield Wiper Delay Setting Inc
- Yes
- Momentary High Beam Flasher Includ
- Yes
- Terminal Quantity
- 15
- Connector Quantity
- 3
- Windshield Washer Spray Included
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.