Multi-Function Switch, Cbs-1528
- Mfr # CBS-1528
- Zoro # G8988282
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Series
Standard Intermotor
Fit Type
Direct Fit
Terminal Type
Blade
Number of Connectors
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS-1528
- Zoro #
- G8988282
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black
- Series
- Standard Intermotor
- Fit Type
- Direct Fit
- Item
- Turn Signal Switch
- Terminal Type
- Blade
- Number of Connectors
- 3
- Connector Gender
- Female
- Terminal Gender
- Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.