Multi-Function Switch, Cbs-2017
- Mfr # CBS-2017
- Zoro # G8988319
product price:Â
$
75.99
/ea
Key Features
Finish
Plastic
Voltage
12
Color
Black
Momentary High Beam Flasher Includ
Yes
Turn Signal Control Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS-2017
- Zoro #
- G8988319
- UPC #
- -
- Country of Origin
- Unknown
- Finish
- Plastic
- Voltage
- 12
- Color
- Black
- Momentary High Beam Flasher Includ
- Yes
- Turn Signal Control Included
- Yes
- Connector Quantity
- 1
- Connector Gender
- Female
- Terminal Gender
- Male
- Connector Shape
- Rectangular
- Number Of Connector Cavities
- 1
- Terminal Quantity
- 13
- Displayed
- Yes
- Indicator Markings Included
- Yes
- Terminal Type
- Blade
- Type
- Combination Switch
- Main Light Operator Included
- Yes
- Turn Signal/Directional Indicator
- Yes
- Latching High Beam Operator Includ
- Yes
- Mounting Type
- Snap Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.